Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3190973

MPN #: GWMSSKT12MM

Gearwrench® 1/2" Drive Metric 67 Piece Socket Modular Set

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 67 piece 1/2" drive master metric socket set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • Set includes 6 and 12 point sockets in standard and deep
  • Off-corner loading design reduces fastener rounding
  • Chamfered opening quickly guides fasteners into socket
  • Serration depth inside the socket is as deep as the fastener hold it in the correct position
  • Full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME requirements
  • Includes premium precut foam storage tray with high visibility size markings for organization
Includes:
  • (15) 1/2" Drive 6 Point Standard Sockets: 10mm - 24mm; (25) 1/2" Drive 12 Point Standard Sockets: 8mm - 36mm; (10) 1/2" Drive 6 Point Deep Sockets: 10mm - 19mm; (17) 1/2" Drive 12 Point Deep Sockets: 10mm - 32mm


PRICE
$289.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleStandard & Deep
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size Range10 - 24, 8 - 36, 10 - 32
Drive Size1/2 in

Product Details

TypeImpact Socket Set
Measuring SystemMetric (MM)
Number of Pieces67
ColorSilver
Socket/Wrench Points2025-06-12 00:00:00
MaterialAlloy Steel
DescriptionSocket Set
Manufacturers Part NumberGWMSSKT12MM
BrandGearwrench