Includes:
- 9" lead hose for ease of use
- Quality brass spray jet
Weights & Dimensions
| Length | 12 |
| Width | 4 in |
| Height | 3-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Upholstery Tool |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Upholstery Tool |
| Color | Silver |
| Manufacturers Part Number | 8400 |
| For Use With | 2002CS, 2005CS, 2008CS, LTD12-LX, 8070, HP90 |
| Brand | Mytee |