Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3790981

MPN #: 953400

Terrier 4 FHK Horizontal Plate Lifting Clamp, 4400 lb. Capacity, 3-15/16"Jaw

Product Description
For horizontal lifting and transporting of steel plates and other non-deflecting materials

Features:
  • Compact design and high lifting capacity
  • Horizontal lifting clamps should always be used with a minimum of two pieces
  • The given WLL is valid per pair
  • 4 FHS-X Horizontal Plate Lifting Clamp with 0-3.93 inch jaw opening & 4400 lbs Working Load Limit


PRICE
$508.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Throat Depth5-11/16 in
Max Plate Thickness3-15/16 in
Bail Opening1-3/16 in
Working Load Limit4400 lbs

Product Details

TypeHorizontal
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number953400
BrandTerrier