Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1902474

MPN #: F1251-BV-BV

Glaro Steel Round Trash Can W/Funnel Lid, 12 Gallon, Bronze Vein

Product Description
The Mount Everest Series of all metal designer finished receptacles is one of a kind. Mount Everest waste receptacles are the premier solution for refuse disposal in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top. Several cover styles are available allowing users to select the best design for each application. In addition, each model comes complete with a removable heavy duty inner liner can. These American made, fire-safe, galvanized steel receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits:
  • Indoor/Outdoor
  • All Weather construction
  • Outer container constructed from heavy gauge rolled galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

PRICE
$289.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height32 in
Weight24 lbs
Diameter12 in

Product Details

TypeDecorative Trash Can
ColorBronze
Lid Color FamilyBronze
LidYes
Capacity12 gal
Lid TypeFunnel Lid
MaterialSteel
Package Quantity1
Manufacturers Part NumberF1251-BV-BV
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content1
ShapeRound
BrandGlaro