Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641592SS

Global Industrial™ Round Motion Sensor Trash Can, 9-1/4 Gallon, Brushed Stainless Steel

Product Description
✓ Automatic sensor for hands-free use.
✓ Fingerprint-resistant.
✓ Dynamic display for simple interface.

Keep germs in the can and not on your hands with the Global Industrial™ Round Motion Sensor Trash Can. This sleek receptacle is made of brushed stainless steel that's fingerprint-resistant, along with a lid that's equipped with a built-in automatic sensor, allowing users to dispose of trash virtually hands-free. The compact and upright design of the receptacle is perfect for use in commercial spaces, personal kitchens, or health clubs. The liner material is made of resilient and thick polypropylene to help endure high temperatures. Batteries not included. 1 Year Limited Warranty. Measures: 27-9/16" H x 12-5/8" W x 12-5/8" L.

  • Shape: Round.
  • Weighs: 10 lbs.
  • Capacity: 9-1/4 gal.
  • PRICE
    $169.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    169.95
    Buy 3+ units
    159.95Save $10.00 (6%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12-5/8 in
    Width12-5/8 in
    Height27-9/16 in
    Weight10 lbs

    Product Details

    TypeMotion Sensor Trash Can
    Liner MaterialPlastic
    ColorSilver
    LidYes
    Capacity9-1/4 gal
    Lid TypeMotion Sensor Lid
    FinishBrushed
    MaterialStainless Steel
    Manufacturers Part Number641592SS
    Indoor/OutdoorIndoor
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr