Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :T9ZB1453594

MPN #: T1899BK-BE-T

Glaro Recyclepro Trash Can, 14 Gallon, Satin Black

Product Description
Recyclepro Half Round Series, all metal single-stream receptacles are the premier low profile solution for recycling needs in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. Indoor/Outdoor all weather construction; outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel. Non rusting aluminum bottom is sealed to the body for additional protection. Covers are constructed of handspun heavy gauge seamless aluminum. Easy to clean finishes are constructed of 30% recycled fire safe aluminum & steel, and are 100% post-consumer recyclable. Made in the USA. *Additional options are available.

PRICE
$519.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth9 in
Height30 in
Weight16 lbs
Disposal Opening5-1/2W x 12L in

Product Details

TypeDecorative Trash Can
ColorBlack
SeriesRecyclepro
Lid Color FamilySatin Brass
Opening1 Opening
LidYes
Capacity14 gal
Lid TypeFlat Open Lid
MaterialSteel
Manufacturers Part NumberT1899BK-BE-T
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content100 Percent
ShapeHalf Round
BrandGlaro