Mi-T-M® 12 Gallon Heated Carpet Extractor, 3-Stage, 1284 Watt, 100 CFM, 100 PSI
Write a Review
|
Questions & Answers (0)
Product Description
This 12-gallon high capacity extractor designed with heat and power is built for larger areas and extended cleaning jobs in commercial settings. Include 15ft Vacuum Hose, 15ft Solution Hose, 4in Clear View Spot and Upholstery Tool, 12" Two-Piece Stainless Steel Jet Wand, and 25ft power cord.
PRICE
$3,549.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-3/4 |
| Width | 19-1/2 in |
| Height | 38 in |
| Weight | 88 lbs |
| Water Lift | 4 - 12 in |
| Cord Length | 25 |
| Cleaning Width | 4 in |
Product Details
| Assembly Required | No |
| Type | Heated Carpet Extractor |
| CFM | 100 CFM |
| Pressure Power | 100 PSI |
| Stages | 3 |
| Solution Tank Capacity | 12 gal |
| Vacuum Motor | 3-Stage |
| Color | Black |
| Wattage | 1284 W |
| Voltage | 115 V |
| Includes | 15' Vacuum Hose, 15' Solution Hose, 4" Clear View Spot & Upholstery Tool |
| Material | Roto-Molded Polyethylene |
| Manufacturers Part Number | FCX-12H0M |
| Recovery Tank Capacity | 12 gal |
| Brand | Mi-T-M |