Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3251044

MPN #: 98168

Tornado® Marathon 1200 Self Contained Carpet Extractor with Brush, 100 PSI, 12 Gallon Capacity

Product Description
The Marathon 1200 self-contained carpet extractor is a brush-assisted unit that sprays solution in the carpet, agitates with a cleaning brush, and vacuum-recovers the resulting dirty water thoroughly in one pass. The Marathon 1200 has a 12-gallon solution tank and 14-gallon recovery tank. This electric unit utilizes a patented internal bladder design that maintains optimal brush pressure throughout operation regardless of solution level. This bladder design requires less space and allows a sleeker exterior with improved sight lines for the operator. A 2 h.p. vac motor, 900 rpm brush speed, and 100 psi solution pump combine for maximum extraction power. Optional tools and accessories are also available for upholstery & detail cleaning for additional versatility

Features:
  • Versatile and easy to use
  • Easy view fluid lids
  • Service friendly
  • Convenient drain system


PRICE
$4,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width20 in
Height38-1/2 in
Weight100 lbs
Water Lift117 in
Cord Length50
Cleaning Width17 in

Product Details

Assembly RequiredNo
TypeSelf Contained Extractor
CFM99 CFM
Pressure Power100
Stages3 Stage Vac Motor
Solution Tank Capacity12 gal
Vacuum Motor2 HP
ColorYellow/Black
Amperage15.5 A
Wattage1860 W
Voltage120 V
IncludesCarpet Extractor, Revolving Brush
MaterialRoto-Molded Polyethylene
Manufacturers Part Number98168
Recovery Tank Capacity14 gal
BrandTornado

Warranty

Warranty2 Years Parts, 2 Years Labor, 10 Years Housing yr