Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191237

MPN #: WPS05002TK

K2® 1/2 HP Cast Iron Shallow Well Jet Pump and Tank System, 7.2 GPM

Product Description
The K2® Jet/Tank system includes a 1/2 HP cast iron shallow well jet pump, 6 gallon precharged tank and stainless steel braided hose and fittings to connect the pump to the tank. The system may be used for water depths to 25 ft. Which includes drilled wells, driven wells, bored wells, creeks, lakes, ponds, and other water sources when the distance to the water is 25 feet or less. Typical applications would be water supply for small homes, cabins, farms, low-flow sprinkler systems, and utility water. The pump includes a 30-50 pressure switch for automatic operation. 1" NPT suction and 1" NPT discharge.

Features:
  • Rugged cast iron pump housing
  • Totally Enclosed Fan-Cooled (TEFC) motor enclosure protects the inside of the motor from the outside environment
  • 115/230 Dual voltage motor, preset at 230V
  • Self-priming after pump housing is initially filled
  • Certified Lead-Free to NSF/ANSI/CAN 61, and NSF/ANSI 372
  • 30/50 pressure switch
  • Pre-installed pressure gauge
  • 3 Year Warranty


PRICE
$355.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-7/8 in
Width12 in
Height20-1/4 in
Discharge Connection Size1 in

Product Details

TypeShallow Well Jet Pump
Horsepower1/2 HP
ColorBlack
Amperage6.6/3.3 A
Hertz60 Hz
Switch Type30/50 Preset Pressure
Gallons per Minute7.2 gal/min
Voltage115/230 V
Phase1
Package Quantity1
Discharge Connection TypeNPT
Manufacturers Part NumberWPS05002TK
PSI30/50 psi
Housing MaterialCast Iron
BrandK2

Warranty

Warranty3 yr