Features:
- 100 lb. Capacity ASME Code Pressure Tank
- 12" Diameter, 29"H
- Manual Ball Valve Operated 19 CFM @ 80 PSI
Weights & Dimensions
| Weight Capacity | 100 lbs |
Product Details
| Type | Portable Pressure Blaster |
| CFM | 23 CFM |
| Capacity | 2.5 gal |
| Material | Steel |
| Package Quantity | 1 |
| Description | 100 lb. Capacity Portable Pressure Blast System |
| Color | Gray |
| Manufacturers Part Number | PT-100 |
| PSI | 100 psi |
| Brand | Cyclone Manufacturing |