Vector Climate Mobile Climate Control System, 9500 CFM, 1/2 HP, Black
Write a Review
|
Questions & Answers (0)
Product Description
Vector climate is a new, revolutionary outdoor cooling system designed specifically for outdoor spaces. A masterpiece of modern engineering, Vector features fused directional blade power technology, hygienic evaporative cooling and misting capabilities, all in one elegant design. Don't be fooled by Vector's modern look, as it is made with special marine-grade, water-proof materials that hold up in some of the harshest outdoor environments.
In addition, Vector also features patent protected CrossFlow technology which provides 110 ° of oscillation with no articulating parts. And if you're looking to take advantage of advanced features and control Vector wirelessly, simply download Vector's Mobile Command Center (Application) and control the system using any Android or IOS device. (Optional Upgrade).
Vector is the pinnacle of outdoor cooling and provides its users with the most advanced and safe way to regulate temperatures in your outdoor spaces. These spaces include everything from home patios to event rentals, hospitality and dining establishments, warehouses and distribution centers, sports venues and much more. This product has a limited warranty of 1 years.
In addition, Vector also features patent protected CrossFlow technology which provides 110 ° of oscillation with no articulating parts. And if you're looking to take advantage of advanced features and control Vector wirelessly, simply download Vector's Mobile Command Center (Application) and control the system using any Android or IOS device. (Optional Upgrade).
Vector is the pinnacle of outdoor cooling and provides its users with the most advanced and safe way to regulate temperatures in your outdoor spaces. These spaces include everything from home patios to event rentals, hospitality and dining establishments, warehouses and distribution centers, sports venues and much more. This product has a limited warranty of 1 years.
PRICE
$7,699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 20 in |
| Height | 72 in |
| Weight | 120 lbs |
| Cord Length | 15 ft |
| Coverage Area | 4000 ft² |
Product Details
| Number of Speeds | 10 |
| Application | Industrial |
| Wattage | 900 W |
| Material | Polyethylene |
| Manufacturers Part Number | VM-BB-01 |
| Brand | Vector Climate |
| Type | Portable |
| CFM | 5000/9500 CFM |
| Internal Water Tank Capacity | 15 gal |
| Horsepower | 1/2 HP |
| Color | Black |
| Hertz | 60 Hz |
| Capacity | 15 gal |
| Voltage | 110 / 240 V |
| Gallons per Hour | 1 gal/hr |
| Power Cord Type | UL SJTW E245058 16AW x 3C NEMA 5-15P |
| Decibels | 58 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL 507, ARL |