Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zoeller

Model # :WBB985549

MPN #: 3098-0001

Zoeller M3098 Automatic High Temperature Submersible Pump 3098-0001, 1/2 HP

Product Description
Zoeller M3098 automatic high temperature submersible pump for use in dewatering applications up to 200 degrees. Conduit length is 3 feet (0.9 m) - Power cord length is 15 feet - High temperature liquid-tight conduit used with high temperature cable - High temperature motor windings - High temperature Viton® gaskets - High temperature thermal overload protected - All control components in contact with water are high temperature rated - Float operated mechanical switch box which is mounted on the discharge pipe above the operating level (switch box is not intended to come in continuous contact with 200° F [93°C] water) - Mechanical seal has NI-Resist rotary face and Viton® elastomeric - Corrosion-resistant, powder coated epoxy finish .

PRICE
$2,209.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height27 in
Weight52 lbs
Cord Length15 ft
Switch Off Height2 in
Switch On Height24 in
Max Diameter Solids1/2 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature200 °F
Impeller MaterialCast Iron
Phase1
Discharge Connection TypeNPT
Manufacturers Part Number3098-0001
SubmersibleYes
BrandZoeller
Solids HandlingYes
TypeHigh Temperature Submersible
Horsepower1/2 HP
ColorGreen
Amperage9.4 A
SeriesHigh Temperature 3000
Hertz60 Hz
Switch TypeAutomatic
Voltage115 V
Gallons per Hour3960 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron
Shaft Seal MaterialCarbon and NI-resist w/ Viton elastomers

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, SSMPA