Features:
- Energy efficient motor, only draws 4 Amp
- 1-1/2" female NPT discharge with 1-1/4" female NPT adapter
- 3 Year Warranty
Weights & Dimensions
| Length | 9-1/2 |
| Width | 6-7/8 in |
| Height | 32-5/8 in |
| Cord Length | 8 ft |
| Switch Off Height | 2-1/2 in |
| Switch On Height | 11 in |
| Max Diameter Solids | 1/8 in |
| Discharge Connection Size | 1-1/4 in |
| Min Sump Pit Diameter | 12 |
Product Details
| Max Fluid Temperature | 77 °F |
| Impeller Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | SPP05001K |
| Temperature of Liquid Pumped | 32 to 77 |
| Brand | K2 |
| Type | Pedestal Sump Pump |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 4 A |
| Hertz | 60 Hz |
| Switch Type | Vertical |
| Voltage | 115 V |
| Gallons per Hour | 4600 gal/hr |
| Housing Material | Cast Iron/Stainless Steel |
| Base Material | Reinforced Thermoplastic |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | CSA, UL |