Features:
- Variable speed trigger For increased control
- Lock-On button For extended drilling
- Soft grip handle For added comfort
Weights & Dimensions
| Width | 3 in |
| Height | 8-5/8 in |
| Weight | 6 lbs |
| Chuck Size | 1/2 in |
Product Details
| Type | Corded |
| Amperage | 7.5 A |
| Chuck Type | Keyed |
| Style | Pistol Grip |
| Voltage | 120 V |
| Description | Corded Drill |
| Manufacturers Part Number | DL181901 |
| Brand | Skil |
| Speed | 950 ft/min |
Warranty
| Warranty | 1 yr |