Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Benchmark USA

Model # :WBB973366

MPN #: 51012

Benchmark 12" Pizza/Pretzel Display Warmer, Humidified, 2-Door, Rotating, 3 Tier - 51012

Product Description
These humidified Display Warmers come with rotating racks that stop automatically when either the front or rear door is opened, making it ideal for either front or back counter applications. Each display warmer comes with an easily interchangeable, 3-tiered, pan rack and hook rack for any application. The stainless steel food-zone and cabinet insure years of durability while the 4" legs provide for easy under cabinet cleaning. The temperature readout and adjustable thermostat allow for perfect holding temperatures of any food products. These display warmers come with attractive graphics and a 3 year warranty. Bulbs must be 40W or less. Bulbs are not included.

PRICE
$1,375.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth32 in
Height19 in

Product Details

Amperage12.3 A
Capacity12" Pizzas
Wattage1480 W
Voltage120 V
MaterialStainless Steel
DescriptionRotating Pizza Display - 3 Tier
Package Quantity1
Manufacturers Part Number51012
BrandBenchmark USA

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL, NSF, CSA, CE