Winco BAM-12 Bain Marie, 12 Qt - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 10-1/4 in |
| Diameter | 9 in |
Product Details
| Capacity | 12 qt |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Manufacturers Part Number | BAM-12 |
| Brand | Winco |
Related Products
When customers shell out their hard-earned money at a concession stand or snack bar, they expect their food to be of the highest quality, which can be difficult to achieve in a concession setting. At the very least, they expect their food to be hot and fresh. The 15" Nacho/Peanut/Popcorn Warmer (51000) from Benchmark USA can help your foodservice operation meet those lofty standards. It features stainless steel construction with tempered glass panels, and can be outfitted for different food types thanks to its interchangeable signage. A 50 Watt heating element in its base helps keep food ...
Cambro crocks are a durable, practical solution for salad bars, buffet tables, and prep stations. Ideal for frequent use, crocks resist stains and odors caused by vinegar, oil, and mayo.Made from high impact FDA accepted material, crocks resist stains and odors from acid and oil. NSF listed and dishwasher safe; personalization is available.
With 25,000 BTU high heat per burner, the Iron Range Countertop Gas Range is a commercial range without an oven. The burners give you the maximum in gas range features, removable burners with the top half of the burner that separates for cleaning, and a pilot that lights each burner. Heavy-duty cast iron grates are also removable for easy cleaning. A large control knob for each burner gives you a comfortable feel when turning burners on and off all day. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All ...
These humidified Display Warmers come with rotating racks that stop automatically when either the front or rear door is opened, making it ideal for either front or back counter applications. Each display warmer comes with an easily interchangeable, 3-tiered, pan rack and hook rack for any application. The stainless steel food-zone and cabinet insure years of durability while the 4" legs provide for easy under cabinet cleaning. The temperature readout and adjustable thermostat allow for perfect holding temperatures of any food products. These display warmers come with attractive graphics ...
Cambro crocks are a durable, practical solution for salad bars, buffet tables, and prep stations. Ideal for frequent use, crocks resist stains and odors caused by vinegar, oil, and mayo.Made from high impact FDA accepted material, crocks resist stains and odors from acid and oil. NSF listed and dishwasher safe; personalization is available.