NEMCO® Four Burner - Raised 6311-2-240 - 2 Front Burners, 2 Back Burners
Write a Review
|
Questions & Answers (0)
Product Description
NEMCO® Four Burner - Raised 6311-4-240 - 2 Front Burners, 2 Back Burners
Powerful, oversized NEMCO® burners make an attractive choice for demonstration cooking. Solid-top, cast-iron French burners heat up quickly and evenly, with six heat settings that can take you from a simmer to a boil in minutes. Multiple burners offer heating versatility. Durable, stainless steel construction makes cleanup quick and easy. Raised Four burners. Equipped with adjustable feet for added convenience.
Powerful, oversized NEMCO® burners make an attractive choice for demonstration cooking. Solid-top, cast-iron French burners heat up quickly and evenly, with six heat settings that can take you from a simmer to a boil in minutes. Multiple burners offer heating versatility. Durable, stainless steel construction makes cleanup quick and easy. Raised Four burners. Equipped with adjustable feet for added convenience.
PRICE
$1,595.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24-1/8 in |
| Height | 14-1/2 in |
Product Details
| Type | Raised Four Burners |
| Voltage | 240 V |
| Material | Stainless Steel |
| Watts | 7000 W |
| Manufacturers Part Number | 6311-4-240 |
| Amperage | 29.1 A |
| Number of Burners | 4 |
| Brand | Nemco |
Compliance & Certifications
| Certifications | NSF |