Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB235127

MPN #: UT8896R

Universal Tool Reversible Pistol Grip Air Drill, Keyed, 1/2" Chuck, 400 RPM

Product Description
  • 0.9 HP Motor for ultimate stall resistance
  • Fully caged gears with needle bearings for ultimate reliability
  • Ported throttle valve for ultimate control and reliability
  • Through handle exhaust with built-in silencing system
  • Advanced ergonomically designed handle with Softouchcoating offers ultimate comfort and reduced vibration
  • Jacobs® industrial chuck for accuracy and durability
  • Assist handle for added control
  • Best for: Continuous drilling in high volume applications
  • Ideal for reaming and rivet removal


PRICE
$659.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.5 in
Weight3 lbs
Min Hose Size3/8 in
Spindle Size"3/8-24"""
Chuck Size1/2 in

Product Details

Variable SpeedYes
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption4.6 SCFM
Side Grip HandleYes
ReversibleYes
Manufacturers Part NumberUT8896R
PSI90 psi
ThrottleTrigger
Sound Level83
Free Speed400 rpm
ExhaustHandle
BrandUniversal Tool
Handle MaterialAluminum
Horsepower0.8 HP
Gear TrainPlanetary
ColorRed
Chuck TypeKeyed
StylePistol
CFM High18.4 CFM
DescriptionReversible Drill
DutyIndustrial
Housing MaterialAluminum

Warranty

Warranty1 Year Parts & Labor