DeWalt® 20V MAX 18 Gauge Swivel Head Shears Bare Tool Only
Write a Review
|
Questions & Answers (0)
Product Description
360 degree tool free swivel head which allows user to access tight quarters while maintaining comfort. Cuts 7/32" strip which continuously curls out of the cutting area providing consistent and accurate cuts. LED work light illuminates surface. Cordless shears allows user to take the tool to the workplace. For use in cold rolled steel 18 - 28ga.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Cutting Capacity | 18 Gauge in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Capacity | 18 Ga. |
| Voltage | 20 V |
| Description | Swivel Head Shears Bare Tool Only |
| Color | Yellow |
| Manufacturers Part Number | DCS491B |
| No Load Speed | 2450 |
| Batteries Included | No |
| Brand | DeWalt |