Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB3201424

MPN #: 2912-20

Milwaukee® M18 FUEL™ 1" SDS Plus Rotary Hammer, Bare Tool Only

Product Description
M18 FUEL™ 1" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. It is the fastest drilling rotary hammer in its class. This hammer provides maximum control and enhanced safety. This feature prevents over-rotation if the tool gets bound up while you're drilling in rebar or hard aggregate.

Features:
  • POWERSTATE™ Brushless Motor: Provides 2 ft-lbs. of impact energy, 1,330 RPM, and 4,800 BPM
  • The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs
  • REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • Fastest drilling rotary hammer in class
  • AUTOSTOP Kickback Control enhances safety by electronically sensing a tool bind-up and shutting the tool off
  • With the M18™ REDLITHIUM™ HIGH OUTPUT™ 6.0 Battery, the M18 FUEL 1" SDS Plus Rotary Hammer can deliver up to 125 holes of runtime of 3/8" x 2" holes
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
Includes:
  • M18 FUEL™ 1" SDS Plus Rotary Hammer(2912-20)


PRICE
$379.00

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2
Weight7 lbs
Chuck Size1 in

Product Details

TypeCordless
ColorRed/Black/Gray
Chuck TypeSDS Plus
StyleRotary Hammer
LED LightYes
Voltage18 V
Includes(1) Rotary Hammer
Rate Of Impact (BPM)0-4800
DescriptionSDS Plus Rotary Hammer
Impact Energy2
Manufacturers Part Number2912-20
BrandMilwaukee
Speed1,330 ft/min

Warranty

Warranty5 yr