Cool Attic® Steel Large Capacity Round Static Vent, 144 Sq. in NFA, Brown, 1/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Extra large NFA reduces number of vents required by 2/3 compared to standard 50" vent. Galvanized steel venturi. Industry-leading mesh screen protects against rodents, bird and insects. Suitable for up to 8/12 pitch. Easy to install. Base: 25" x 25". Opening: 15" diameter.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Weight | 10 lbs |
| Base | 25 x 25 |
Product Details
| Color | Brown |
| For Use With | Static Roof Vent |
| Opening | 15" Dia. |
| Style | Dome |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | VX25 BRN |
| Indoor/Outdoor | Indoor |
| Brand | Cool Attic |
Warranty
| Warranty | 2 yr |