Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB242705

MPN #: D25263K

DeWalt® D25263K 8.5 Amp 1-1/8" SDS Corded D-Handle Hammer Drill Kit

Product Description
DeWALT D25263K 8.5 Amp 1-1/8" SDS Corded D-Handle Hammer Drill Kit

SDS Rotary Hammer Kit has an 8.5 amp motor that provides high performance and overload protection. Delivers 3.0 ft-lbs. of impact energy, providing fast drilling and powerful chipping. The variable speed trigger allows the user to instantly control speed from 0 to dialed setting. Shocks-Active Vibration Control® reduces vibration up to 50% while increasing user comfort and productivity. Reversing feature helps release tool from bind up situations and assists with the removal of fasteners. 360° side handle adjusts easily for preference or use in tight spaces and the integral clutch reduces sudden, high torque reactions if the bit jams. Features user preferred balance for downward drilling and mode selector allows for usage in rotary hammer, rotary only and chiseling applications. Includes 1 year free service contract and 90 day money back guarantee. 3 Year Limited Warranty.

PRICE
$279.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.7 in
Weight7 lbs
Chuck Size1 1/8 in

Product Details

TypeCorded
Amperage8.5 A
ClutchIntegral
StyleRotary Hammer
Voltage120 V
Rate Of Impact (BPM)0 - 4,300
DescriptionRotary Hammer
Impact Energy2.5 ft-lb
Manufacturers Part NumberD25263K
BrandDeWalt
Speed0 - 1,150 rpm