Pewag KPSW10 Grade 100 Clevis Grab Hook with Catch, 3/8", 8188.5 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The KPSW10 Clevis Grab Hook with Safety Catch is a Grade 100 forged alloy shortening hook designed for demanding lifting and rigging applications. Built for use with 3/8" Grade 100 chain, it provides an 8,818 lb working load limit and features an integrated safety catch to help prevent accidental chain release during operation. The clevis connection enables quick, secure attachment directly to chain assemblies without additional hardware. Ideal for shortening sling legs, adjusting chain length, and improving safety and efficiency in heavy-duty industrial lifting environments.
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 in |
| Width | 2-13/16 in |
| Height | 3-1/16 in |
| Weight Capacity | 8188.5 lbs |
| Weight | 2 lbs |
| Dimension B | 2-13/16 in |
| Dimension D | 1/2 in |
| Dimension E | 3-1/16 in |
Product Details
| Type | Clevis Grab |
| Color | Orange |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 65622 |
| Brand | Pewag |