OTC 12-Ton High Jack Stand - OTC1779B
Write a Review
|
Questions & Answers (0)
Product Description
Spun steel base won't dig or sink into asphalt or sand- Stand support height range is 33-3/4" to 44-1/4"
PRICE
$909.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 16-1/4 in |
| Weight | 48 lbs |
| Low Height | 33-3/4 in |
| Max Height | 44-1/4 in |
Product Details
| Type | Jack Stand |
| Capacity | 12 |
| Package Quantity | 1 |
| Description | High Jack Stand |
| Color | White |
| Manufacturers Part Number | OTC1779B |
| Brand | OTC |