Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091233

MPN #: BH5220B

Shinn Fu America Pin Style Jack Stand, 22 Ton

Product Description
These Heavy Duty Jack Stands are designed to support rated capacity, partial vehicle loads consisting of one end of a vehicle. Use as a matched pair to support one end of a vehicle only

Features:
  • Sold and to be Used in Pairs
  • Sturdy, welded steel construction
  • Heavy gauge, steel frame helps prevent twisting
  • Capacity (Pair): 22 Ton
  • Min Height: 12.25"
  • Max Height: 19.875"
  • Saddle Size: 3.375" x 2.75"
  • Base Size: 9.75" x 9.75"
  • Gross Weight (Pair): 65 lbs
  • 1 Year Limited Warranty


PRICE
$379.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width9-3/4 in
Height19-7/8 in
Weight Capacity22 Ton lbs
Weight65 lbs
Max Height19-7/8 in
Low Height12-1/4 in
Base Dimensions9-3/4 L x 9-3/4 W in
Saddle Dimensions3-3/8" x 2-3/4"

Product Details

ColorRed
Capacity22
MaterialSteel
DescriptionAmerica Pin Style Jack Stand
Manufacturers Part NumberBH5220B
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA