Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB2871381

MPN #: 1521A

OTC 1000 Lb Capacity Low-Lift Transmission Jack

Product Description
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system.

Features and Benefits:
  • Universal mounting head with adjustable brackets, tilts front to back and side to side
  • Height range: 6-1/2" to 29-1/2"
  • Safety chains hold the load securely even while moving about the shop
  • Wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle
  • Safety overload prevents use beyond its rated capacity


PRICE
$1,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height6-1/2 in
Max Height29-1/2 in

Product Details

Capacity0.5
Package Quantity1
DescriptionLow-Lift Transmission Jack
Manufacturers Part Number1521A
BrandOTC