Hein-Werner 3 Ton Jack Stands - HW93503
Write a Review
|
Questions & Answers (0)
Product Description
Saddle column provides ratchet action height adjustment. Dual purpose handle serves as carry handle and saddle column release. Rugged formed steel frame. Multi-position ratchet bar provides strength and durability. Legs have folded metal footing to spread weight more evenly, protecting road and parking lot surfaces. Formed base for added stability. 7-1/2" x 9" Base; 1" x 4-1/2" Saddle. Multi-position ratchet bar provides strength and durability. Easy to operate. Two year limited manufacturers warranty.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 7-1/2 in |
| Weight | 19 lbs |
| Max Height | 19 in |
| Low Height | 12 in |
| Saddle Diameter | 1 x 4-1/2 in |
Product Details
| Type | Vehicle Stands |
| Color | Blue |
| Capacity | 3 |
| Package Quantity | 2 |
| Description | Vehicle Stands |
| Manufacturers Part Number | HW93503 |
| Brand | Hein-Werner |