Standards Compliance
- NSF® Listed - Standard 61, Annex G
- Certified to NSF/ANSI 372 by IAPMO R&T
Weights & Dimensions
| Height | 3-1/2 in |
| Weight | 2 lbs |
| Size | 3/4 in |
Product Details
| Material | Cast Bronze |
| Valve Type | Wye Strainer |
| Max Water Pressure | 300 psi |
| Connection Style | FNPT |
| Manufacturers Part Number | 34-SXL |
| Max Temperature | 180°F °F |
| Brand | Zurn |