Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2688348

MPN #: VG11137-212

Qorpak® 12 x 32mm 2ml Glass Big Mouth Crimp Top Vial w/11mm Neck Finish, Vial Only, 1000PK

Product Description
Wide Mouth Cylinders offer all the benefits of the cylinder shape & HDPE properties but with the added advantage of a wider opening. Package Quantity of 1000.

PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5-1/2 in
Height7-1/2 in
Weight7
Size12 x 32mm
Diameter12mm

Product Details

Neck Finish11mm
ColorClear
Capacity2ml ml
Closure TypeVial Only
MaterialBorosilicate
DescriptionLarge Opening Crimp Top Vial
Package Quantity1000
Manufacturers Part NumberVG11137-212
BrandQorpak