Qorpak CAP-05785 White Ribbed PP Cap with SturdeeSeal PE Foam Liner, 20-410 Neck Finish, 7200/Case
Write a Review
|
Questions & Answers (0)
Product Description
Qorpak CAP-05785 White Ribbed PP Cap with SturdeeSeal PE Foam Liner, 20-410 Neck Finish, Case of 7,200
Polypropylene SturdeeSeal® PE Foam Lined Caps are known for good impact strength, cost effectiveness, and pliability. These polypropylene closures with foamed polyethylene liners have excellent sealing characteristics and offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents.
20-410 White Ribbed PP Cap with SturdeeSeal PE Foam Liner, Case of 7,200. Bulk packaging.
Polypropylene SturdeeSeal® PE Foam Lined Caps are known for good impact strength, cost effectiveness, and pliability. These polypropylene closures with foamed polyethylene liners have excellent sealing characteristics and offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents.
20-410 White Ribbed PP Cap with SturdeeSeal PE Foam Liner, Case of 7,200. Bulk packaging.
PRICE
$595.00
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9/16 in |
Product Details
| Type | Polypropylene Caps |
| Neck Finish | 20-410 |
| Closure Type | Screw Thread |
| Includes | Cap Only |
| Material | Polypropylene |
| Package Quantity | 7200 |
| Description | SturdeeSeal PE Foam Lined Cap |
| Color | White |
| Manufacturers Part Number | CAP-05785 |
| Brand | Qorpak |