OZ Lifting 1200 lb. Composite Davit Crane W/ 110 AC Electric Winch
*Cable assembly and base are sold separately
Lightweight and easily portable, the new COMPOZITE Davit Crane by OZ Lifting is bringing new technology and safe lifting together. This synergistic blend of strong lightweight composite materials and durable steel components is available now. Current all metal davit cranes are advertised as being portable even though they weigh around 150lbs (1,000lbs capacity models). By utilizing advanced fiber reinforced composite materials this new COMPOZITE davit crane weighs about half that of an all metal davit crane. The new COMPOZITE davit is truly portable. The COMPOZITE davit crane can also be disassembled in seconds without any tools. By breaking the COMPOZITE davit crane into even smaller pieces it becomes even more versatile and portable. Assembly is equally quick and can be accomplished by one person, making transporting the crane from site to site or even taking it up to an elevated structure an easy process.
The fiber reinforced composite materials are inherently corrosion resistant. They are successfully used in some of the toughest humid environments in the industry. We complement this outstanding corrosion resistance with a combination of zinc chromate plating and powder-coating on all of the steel components and utilizing stainless steel pins. This extra effort means that the COMPOZITE davit crane will perform for years to come.
By using a modular base system, one COMPOZITE davit crane can service multiple areas. The crane rotates a full 360 degrees on a smooth self-lubricating bushing. This in combination with an external handle ensures that loads are easily and safely controlled. Further load control is enabled by the rear mounted ratchet screw jack. This allows the angle of the COMPOZITE davit crane to be adjusted under full load to provide precise load control.
OZ Lifting 1200 lb. Composite Davit Crane W/ 110 AC Electric Winch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1200 lbs |
| Weight | 106 lbs |
| Usable Mast Height | 36 in |
| Boom Height | 95 in |
| Retracted Weight Capacity | 1200 lbs |
| Extended Weight Capacity | 400 lbs |
| Boom Length | 36 in |
Product Details
| Assembly Required | No |
| Type | Composite Davit Crane w/ Electric Winch & Break |
| Color | Yellow |
| Material | Steel & Composite Material |
| Manufacturers Part Number | OZ1200DAV-ACW |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Load Tested at 125 Percent & Test Certificate |