Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB2182705

MPN #: OZ1000DAV-ACW

OZ Lifting 1000 lb. Steel Davit Crane W/110 AC Electric Winch

Product Description
OZ Lifting 1000 lb. Steel Davit Crane W/110 AC Electric Winch
*Cable assembly and base are sold separately


The OZ Lifting Products Davit 1000 is our all steel davit crane with a 1000lb. capacity. The Davit 1000 is portable and has a zinc plated finish to prevent corrosion. It can rotate 360 degrees and features four different boom height adjustments for added versatility. Each Davit 1000 includes a manual DIN rated CE winch with brake and a drill drive adapter, but AC & DC winch options are available. Each Davit 1000 is individually tested and includes a test certificate. Cable assemblies, pedestal and socket bases sold separately.
Features:
  • 360 degree rotation
  • 4 different boom height adjustments
  • 1000 lb. rating
  • Zinc plated finish
  • Individually tested and includes test certificate
PRICE
$2,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight82 lbs
Usable Mast Height42 in
Boom Height55-1/2 in
Retracted Weight Capacity1000 lbs
Boom Length42 in

Product Details

Assembly RequiredNo
TypeSteel Davit Crane w/ Electric Winch & Brake
ColorSilver
MaterialSteel
Manufacturers Part NumberOZ1000DAV-ACW
BrandOZ Lifting Products

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsLoad Tested at 125 Percent & Test Certificate