Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB2322321

MPN #: OZCF1200DAV-DCW

OZ Lifting Composite Davit Crane 1200 Lb. Capacity w/ 12V DC Electric Winch

Product Description
OZ Lifting Composite Davit Crane 1200 Lb. Capacity w/ 12V DC Electric Winch

The new CompOZite Elite series davit cranes provide industry leading combinations of heavy load capacities with an unmatched ultra-light weight design. Utilizing carbon fiber construction, these new davit cranes are the lightest and most portable davit cranes on the market. CompOZite Elite series davit cranes continue the legacy of OZ Lifting Products davit cranes that feature one-person assembly and truly portable design all without any tools needed. Weighing only 37lbs. it can rotate 360 degrees and features three different boom height adjustments for added versatility. Each OZCF1200DAV includes a manual DIN rated CE winch with brake and a drill drive adapter, but AC & DC winch options are available. Each OZCF1200DAV is individually tested and includes a test certificate. Cable assemblies, pedestal and socket bases sold separately.

Features:

  • Manual winch w/drill drive adapter comes standard
  • Carbon fiber / High-strength aluminum construction
  • Corrosion Resistant Finish
  • Truly Portable Design
  • One-Person Assembly (No Tools Needed)
PRICE
$4,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Height46 in
Weight52 lbs
Usable Mast Height95 in
Boom Height95 in
Retracted Weight Capacity1200 lbs
Extended Weight Capacity400 lbs
Boom Length66 in

Product Details

TypeLightweight & Portable COMPOZITE Davit Crane w/ Winch
ColorBlack
MaterialCarbon Fiber/Aluminum
Manufacturers Part NumberOZCF1200DAV-DCW
BrandOZ Lifting Products

Warranty

Warranty2 yr