Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205195

MPN #: OZ1200DAV-HND2

OZ Lifting Products 1200lb. Composite Davit Crane with 2500 lb. Carbon Steel Brake Winch

Product Description
Our revolutionary 1200 lb. capacity ComOZite® Davit Crane is a game-changer in the world of lifting equipment. Crafted from advanced composite materials, this patented design is 40% lighter than steel alternatives without compromising strength, making it incredibly portable. Equipped with a powerful 2500 lb. carbon steel brake winch and drill drive adapter, this crane can easily handle demanding tasks, exceeding its rated capacity. With adjustable boom heights, 360-degree rotation, and tool-free assembly, it's the perfect solution for versatile lifting needs. Experience the future of lifting equipment with our ComOZite® Davit Crane.

Features:
  • Patented design, constructed of advanced composite material
  • Lightweight, 40% lighter than steel
  • Corrosion-resistant
  • Metal components mil-spec zinc-plated
  • External handle helps rotate crane under load
  • Ratchet biner adjusts boom under load giving you infinite range of lift
  • Smart Latch technology at boom/mast connection
  • 7 boom height adjustments
  • No tools required for assembly and installation
  • Manual DIN-rated CE carbon steel brake winch, 2500 lb. capacity, with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$3,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight107 lbs
Usable Mast Height89 in
Boom Length66 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialComposite
Package Quantity1
ColorYellow
Manufacturers Part NumberOZ1200DAV-HND2
BrandOZ Lifting Products

Warranty

Warranty2 yr