Features:
- RoHS-compliant, electropolished finish
- Food-grade grease meets NSF H1 standards, suitable for food processing
- Quick connect – no tools required for assembly
Weights & Dimensions
| Weight Capacity | 850 lbs |
| Weight | 32 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mast Extension For OZ Davit Crane |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OZEXT2-SS |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |