Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786979

MPN #: OZWALL2-TPSS

OZ Lifting Products Stainless Steel Wall Mount Base For OZTP500DAV Davit Crane

Product Description
The OZWALL2-TPSS stainless steel wall mount base delivers a strong, secure anchor for Tele-Pro® 500 davit cranes in corrosive or wet environments. Made from 304 stainless steel, it withstands chemical, pharmaceutical, and water treatment applications. Tool-free mast insertion allows fast, flexible installation, completing a fully stainless steel davit system built for safety, stability, and long-lasting performance.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Completes a full stainless steel davit system for corrosive environments
  • Includes mounting template for easy install


PRICE
$1,039.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight36 lbs

Product Details

Assembly RequiredYes
TypeWall Mount Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZWALL2-TPSS
BrandOZ Lifting Products

Warranty

Warranty2 yr