Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Traex

Model # :WBB2950386

MPN #: 9570

Allpoints 1201184 Caster, Dish Dolly Base, 5" For Traex

Product Description
  • Color: Black
  • Material: Rubber Plastic Hub
  • Height: 5-3/4" | 146 Mm
  • Wheel Diameter: 5" | 127 Mm
PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number9570
TypeCasters & Legs
BrandTraex