- High Temp Plate Swivel Caster W/O Brake
- Rated @ 475 Degree
- Wheel Size 4"
- Tread Width 1-1/2"
- Load Height 5-1/2"
- Accepts Axel Bolt 3/8"
- Color Brown Hi Temp Nylon Wheel
- Max Load Per Wheel Lbs. 375
- 2-3/8" X 3-3/8" Mount Centers
Allpoints 26-2926 4" High Temperature Swivel Plate Caster - 375 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 262926 |
| Type | Casters & Legs |
| Brand | AllPoints |