Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fill-Rite

Model # :WB716160

MPN #: NX25DDCNB-AA

Fill-Rite NX25-DDCNB-AA, DC Fuel Transfer Pump w/ 20" Telescoping Pipe, 25 GPM, 2" Bung Mount

Product Description
Nextec Intelligence™ is an exclusive array of design advancements, technologies and user functionalities that take the pump performance to unprecedented levels. Intelligent Tones™ inform you when attention is needed. A variable speed motor automatically adjusts for peak performance with improved suction lift. More compact, lighter, and less amp draw-it sets a new standard for efficiency.

Features & Benefits
  • Continuous Duty – Transfer fuel all day
  • 12 to 24V DC – accepts a range of DC Power
  • Intelligent Tones™ - indicate where attention is needed
  • Lower amp draw - Save battery power and pump life
  • Lighter - Great for mobile tanks, even aluminum
  • Auto power down - After 20 minutes of inactivity
  • Magnetic switch - Smooth and field replaceable
  • Removable power cord - Convenient and safe
  • Improved suction lift - Variable speed motor adjusts to load


PRICE
$1,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width9-1/8 in
Height10-3/8 in
Weight42.4 lbs
Cord Length20 ft
Max Suction Lift18
Inlet Connection1-1/4 in
Hose Diameter1 in
Hose Length18.0

Product Details

Duty CycleContinuous
Mount2" NPT Bung Mount
Outlet Connection TypeNPT
Gallons per Minute25 gal/min
Manufacturers Part NumberNX25DDCNB-AA
PSI25.0 psi
BrandFill-Rite
TypeVane Pump
Horsepower5/16 HP
ColorRed
Amperage29.0 A
Voltage12/24 V
Outlet1
Fuel TypeGasoline, Diesel, Biodiesel up to B20, E-15, Kerosene, Mineral Spirits
Inlet Connection TypeNPT
Housing MaterialCast Iron

Warranty

WarrantyLimited Lifetime Warranty yr

Compliance & Certifications

CertificationsUL