Fill-Rite® 1" Ultra Hi-Flow Automatic Nozzle - N100DAU13G
|
Questions & Answers (0)
Product Description
1" Ultra High Flow Automatic Nozzle for gasoline, diesel, E15, biodiesel to B20 and kerosene. Includes grip spring on spout, angled inlet to reduce hose wear, heavy duty, green weather resistant cover, 3-position hold open latch. UL/cUL. Made in USA.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Height | 14-1/2 in |
| Weight | 4 lbs |
| Inlet Connection | 1 in |
Product Details
| Type | Accessory |
| Mount | End of Delivery Hose |
| Outlet Connection Type | NPT |
| Color | Green |
| For Use With | FR4210G, NX3210B |
| Gallons per Minute | 40 gal/min |
| Outlet | 1 |
| Manufacturers Part Number | N100DAU13G |
| Fuel Type | Gas, Diesel, Kerosene, E-15, Biodiesel Up To B20 |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Aluminum |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |