Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2224965

MPN #: FP0S2600RP

Flotec Stow & Flo All-In-One Emergency / General Utility Pump Kit

Product Description
Flotec Stow & Flo All-In-One Emergency / General Utility Pump Kit

The Flotec Stow & Flo is an all-in-one pump kit for both emergency dewatering and every-day water transfer. The kit contains a high-output pump, large discharge hose and hose adapter, and durable crate for both storage and filtering large debris from entering the pump.

Key Features:
  • Perfect for emergency situations, like flooded basements and window wells
  • Great for many uses around home and garden (emptying hot tubs, transferring water, removing standing lawn water)
  • 1/4 HP, 2200 GPH (Gallons Per Hour)
  • 1" discharge: 3 times faster than using a 1/2" garden hose


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.125 in
Width13.125 in
Height11.2 in
Weight11.8 lbs
Cord Length10 ft
Discharge Connection Size1 in

Product Details

Max Fluid Temperature70 °F
Gallons per Minute37 gal/min
Float SwitchYes
Impeller MaterialNoryl
MaterialThermoplastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberFP0S2600RP
SubmersibleYes
Temperature of Liquid Pumped32 to 70
Continuous OperationYes
BrandFlotec
TypeUtility Pump Kit
Horsepower1/4 HP
ColorBlack
Amperage15 A
Hertz60 Hz
Switch TypeVertical Float
Voltage115 V
Gallons per Hour2200 gal/hr
Includes1/4 Hp Utility Pump, 18’ High Output Discharge Hose, Storage/Filter Crate, Hose Adapter
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, UL