- Length: 36" Capillary | 914 Mm Capillary
- Switch Type: Spst
- Includes: Mounting Hardware | 1/4" Sae Flare Nut
- Instructions Included: Y
- Pounds Per Square Inch: 10 To 40 Differential | 10 To 100
- Range
Allpoints 1241410 Control, Low Pressure, 26" Cap For Ranco
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 010-1483 |
| Type | Switch, Timer |
| Color | Gray/Silver/Brown |
| Brand | Ranco |