Brady® Stop Safety Glasses Required Beyond This Point Sign, Polystyrene, 18"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments. High impact polystyrene with protected graphics. Recommended for both indoor and outdoor use. Good abrasion and chemical resistance. Sign: Plastic, Black/Red on White, 18 in H x 18 in W, STOP: SAFETY GLASSES REQUIRED BEYOND THIS POINT.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 18 in |
| Size | 18 x 18 in |
| Thickness | 2 in |
Product Details
| Material Property | Rigid |
| Sign Shape | Rectangle |
| Sign Legend | Stop Safety Glasses Required Beyond This Point Sign |
| Type | Personal Protective Equipment Signs |
| Color | B2249659 |
| Illumination | Not Illuminated |
| Material | Plastic |
| Package Quantity | 1 |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Not Laminated |
| Manufacturers Part Number | 124543 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 176 °F °F |
| Brand | Brady |