Brady® Fire Extinguisher "V" Sign, 2 Sided, Polyethylene, 18"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Rigid polyethylene (B-450) is ideal for high visibility fire equipment signs and a variety of custom markers and signs. V-style 45° high visibility signs project from the wall to be easily viewed from all angles. 3 to 5 year average outdoor durability. Linear polyethylene sheet contains UV stabilizers. V Sign: Plastic, White on Red, 12 in H x 18 in W, FIRE EXTINGUISHER.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 12 in |
| Size | 12 x 18 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fire Extinguisher |
| Type | Fire Extinguisher Signs |
| Color | B2249650 |
| Illumination | Not Illuminated |
| Material | Plastic |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Not Laminated |
| Manufacturers Part Number | 96908 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 180 °F °F |
| Brand | Brady |