Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1591652

MPN #: 7100157129

3M™ DBI-SALA® Force2™ 1246032 6' 100% Tie-Off Shock Absorbing Lanyard, Rescue D-Rings

Product Description
3M™ DBI-SALA® Force2™ 1246032 6' 100% Tie-Off Shock Absorbing Lanyard, Rescue D-Rings1246032

The Force2™ lanyard is ideal when there is no overhead anchorage and your only option is to tie off at your feet. It can be used for up to a 12 ft. (3.7 m) free fall, or as a standard lanyard up to a 6 ft. (1.8 m) free fall for workers that require a capacity of 311 to 420 lbs. (141 190 kg). They feature the world's smallest and lightest shock absorber and our exclusive Hi 10™ Vectran™ energy management materials that provide second to none abrasion, cut and chemical resistance and efficient shock absorption. Should a fall occur, the lanyard and its unique energy absorbing system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Our patented self locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way even with gloves on.
  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Force2™ 12 ft. free fall (3.6m) and dual capacity rated
  • Stretches in reaction to your movements
  • Abrasion resistant polyester webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hooks at center
  • Self-locking aluminum rebar hook at leg ends
  • Impact indicator
  • Protected labels, equipped with i-Safe™
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
PRICE
$529.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Extended Length12' in
Lanyard Length6 ft
Strap Width1-3/8 in
Adjustable LengthYes
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionRebar Hook
MaterialZinc Plated Steel, Polyester
Manufacturers Part Number7100157129
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M DBI-SALA
TypeShock Pack
Label MaterialVinyl
ColorBlue
SeriesForce2
StyleWind Energy Rescue
Package Quantity1
DescriptionForce2™ Elastic 100 Percent Tie-Off Shock Absorbing Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.13