- Standard use applications
- Part of the Spilfyter® Preferred products program
- Horizontally & Vertically perforated for a customized fit
- Absorbs oil from water or land while repelling water
- Floats on water to absorb oil spills
- Dimple bonded for strength
- Standard oil-only sorbents are white in color, which creates a high-contrast when used with hydrocarbons and other oil-based liquids & fluids
- Place under oil leaks and around machines
- Use as a rag for quick wipe-ups
Spilfyter® Oil Only Single-Ply Roll, Heavy Weight, 15"W x 150'L, White, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$85.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 15 |
| Weight | 19.8 |
| Absorbency Weight | Heavy |
Product Details
| Type | Rolls |
| Color | White |
| Capacity/Absorption Gallons | 58 gal |
| Material | Polypropylene |
| Description | Oil Only Single-Ply Heavy Rolls |
| Fluids Absorbed | Oil Only |
| Package Quantity | 2 |
| Manufacturers Part Number | Z-98 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |