Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB3177266

MPN #: PM1-1791241T

Powermatic® 1285T 12" Parallelogram Jointer with ArmorGlide & Straight Knife Cutter, 1PH, 230V

Product Description
Now featuring ArmorGlide Technology that is low-friction and rust-resistant, the Powermatic® 1285T 12-Inch Jointer offers big capacity and performance in a machine that is loaded with features. A large center-mounted fence assembly adjusts easily by a rack and pinion system with ram lock. Preset stops on the fence body allow for fast angle set-up at 45° in and out, and a positive stop for perfect 90° angles.

The parallelogram design keeps the table in close proximity to the cutterhead for improved finish and allows for a fast depth of cut adjustment. This design also ensures the tables remain perfectly parallel even after years of tough duty. This model features a straight knife cutterhead.

Features:
  • ArmorGlide Technology gives you a low-friction, industrial-grade coating on the work surface that is rust resistant, requires less maintenance, and gives you more control
  • Large 12" x 84" precision-ground cast iron table surface for heavy-duty work
  • Parallelogram design ensures close table-to-cutterhead proximity and fast depth of cut adjustments
  • Rack and pinion adjustable cast iron fence assembly allows for smooth fence positioning without play
  • Straight knife cutterhead with three high speed steel knives create a clean cut
  • Table "lips" on both sides of cutterhead aid in noise reduction
  • NOTE: The recommended max cutting depth for non-rabbeting cuts is 1/8". The max cutting depth for rabbeting cuts is 1/2" as the manual has always stated


PRICE
$9,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)84 x 12 in
Dust Port Outside Diameter4 in
Rabbeting Capacity3/4 in
Fence Size47-1/4 x 5-1/4 in

Product Details

Fence Positive Stops Degrees45L, 90, 45R
TypeJointer
Number of Knives or Inserts3
Dust Collection Mininum CFM Required450 CFM
Prewired Voltage230 V
Cuts per Minute15000
StyleParallelogram
Type of CutterheadKnives
Motor Voltage230 V
Fence Tilt Degrees+/- 45, 90 °
Voltage230 V
Phase1
Manufacturers Part NumberPM1-1791241T
Motor Horsepower3 HP
Cutterhead Speed5000 rpm
BrandPowermatic

Warranty

Warranty5 yr