Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345793

MPN #: 7100218794

3M™ Protecta® 1299998 Vertical Lifeline, 100'L, 310 Cap Lbs

Product Description
3M™ Protecta® 1299998 Vertical Lifeline, 100'L, 310 Cap Lbs1299998

We have you covered with a complete line of mobile and static rope grabs for both synthetic fiber rope and steel wire cable, along with a wide variety of lifelines to meet your work needs. All of our rope grabs are made of high grade corrosion resistant materials. Our lifelines are available in 5/8" (16 mm) or 3/4" (19 mm) nylon, polyester or polyester/polypropylene blend rope and in cut lengths or assemblies that include a self locking snap hook at one end. We also offer several styles of counterweights to keep the lifeline taut and optimize performance of the rope grab system.
  • 100 ft. (30 m) rope lifeline
  • 5/8" (16 mm) diameter polyester/polypropylene blend
  • Built-in self locking snap hook at one end
  • Durable, high strength 5-tuck splice
PRICE
$275.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Weight Capacity310 lbs

Product Details

TypeVertical Lifeline
ColorWhite
Workers per System1
StyleBlended Rope
MaterialPolyester/Polypropylene Blend Rope
Installation- -
Package Quantity1
DescriptionVertical Lifeline
Manufacturers Part Number7100218794
Brand3M Protecta

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, and ANSI Z359.1