Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1346265

MPN #: 7100188785

3M™ Protecta® 1340121 PRO Stretch Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs

Product Description
3M™ Protecta® 1340121 PRO Stretch Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs1340121

PRO™ Stretch shock absorbing lanyards provide high quality compliance at an economical price and incorporate a unique stretchable design. They offer complete freedom of movement while reducing trip fall hazards, dragging or snagging by expanding to 6 ft. (1.8m) when taut and automatically contracting to 4-1/2 ft. (1.4m) in reaction to the worker's movements. The design is lightweight and provides added comfort and safety. The unique inner core begins to extend and absorb energy once subjected to a fall, and limits the fall arrest forces to safe levels. A built-in impact indicator provides easy visual evidence if the shock has been involved in a fall. All Protecta® lanyards feature high strength, durable and corrosion resistant materials to stand-up to demanding jobsites.
  • 6 ft. (1.8m) single-leg lanyard
  • Stretches in reaction to your movements
  • Abrasion resistant polyester tubular webbing
  • User friendly self locking snap hook at one end
  • Self-locking steel rebar hook at one end
  • Energy absorbing design limits fall arrest forces
  • Built-in impact indicator
PRICE
$129.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Extended Length6' in
SizeOne Size
Lanyard Length6 ft
Strap Width1-5/16 in
Adjustable LengthNo
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length4-1/2'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionRebar Hook
MaterialPolyester Tubular Web
Manufacturers Part Number7100188785
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeShock Pack
ColorRed
SeriesPRO Stretch
StyleStretch
Leg Connection TypeRebar Hook
Package Quantity1
DescriptionPRO™ Stretch Shock Absorbing Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsANSI Z359.1