Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :T9FB1345747

MPN #: 7012817402

3M™ Protecta® 1342101 PRO Elastic Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs

Product Description
3M™ Protecta® 1342101 PRO Elastic Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs1342101

Our PRO™ Elastic shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They incorporate a unique stretchable design. It offers complete freedom of movement while reducing trip fall hazards, dragging or snagging by expanding to 6 ft. (1.8m) when taut and automatically contracting to 4-1/2 ft. (1.4m) in reaction to the worker's movements. The design is lightweight and provides added comfort and safety. They also feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. PRO™ Pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. Various styles, lengths and hooks options are available to suit your specific jobsite needs.
  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Stretches in reaction to your movements
  • Lightweight user friendly design
  • PVC shock pack with protected label
  • Abrasion resistant polyester webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hooks at each end
  • Impact indicator
PRICE
$155.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Extended Length10' in
SizeOne Size
Lanyard Length6 ft
Strap Width1-3/8 in
Adjustable LengthNo
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length4-1/2'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionSnap Hook
MaterialPolyester Tubular Web
Manufacturers Part Number7012817402
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeShock Pack
ColorRed
SeriesPRO Pack
StyleStretch
Leg Connection TypeSnap Hook
Package Quantity1
DescriptionPRO™ Elastic Shock Absorbing Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1